- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
| Tolerance | Normal (PN) |
| Width | 0.91 in, 23 mm |
| Outer Ring Width | 0.91 in, 23 mm |
| Static Load Rating | 88 kN |
| Dynamic Load Rating | 90 kN |
| O.D. | 3.54 in, 90 mm |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| Inner Ring Width | 0.91 in, 23 mm |
| Cage Type | Non-Metallic |
| Bearing Part | Complete Bearing |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| No. of Rows | Single |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| No. of Ribs - Outer Ring | 2 |
| Inch/Metric | Metric |
| I.D. | 1.97 in, 50 mm |
| Series | 22 |
| No. of Ribs - Inner Ring | 1 |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Bearing Style | Complete Bearing |
| Cage Material | Polyamide |
| Weight | 1.351 LB |
| EAN or UPC | 7316570651140 |

