- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.91 in Width
| Bore Type | Cylindrical |
| Outer Ring Width | 0.91 in, 23 mm |
| No. of Rows | Single |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| No. of Ribs - Inner Ring | 1 |
| Series | 22 |
| Rows of Balls | Single |
| O.D. | 3.15 in, 80 mm |
| Bearing Style | Complete Bearing |
| Width | 0.91 in, 23 mm |
| Inch/Metric | Metric |
| Cage Type | Non-Metallic |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Bearing Part | Complete Bearing |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 0.91 in, 23 mm |
| Static Load Rating | 75 kN |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 81.5 kN |
| No. of Ribs - Outer Ring | 2 |
| I.D. | 1.57 in, 40 mm |
| Cage Material | Polyamide |
| Weight | 1.166 LB |
| EAN or UPC | 7316577724588 |

