- Straight Bore Radial Bearing
- Removable Inner Ring - Two Piece
- 40 mm x 80 mm x 23 mm
- High Capacity
- Steel Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| I.D. | 40 mm |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Two Piece |
| O.D. | 80 mm |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Origin | Cylindrical Radial |
| Weight | 1.142 LB |
| EAN or UPC | 7316577665522 |

