- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.18 in Width
| Series | 2 |
| Outer Ring Width | 1.18 in, 30 mm |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Cage Type | Solid Machined |
| No. of Ribs - Outer Ring | 2 |
| No. of Rows | Single |
| I.D. | 90 mm |
| Bearing Part | Complete Bearing |
| Cage Material | Solid Machined |
| O.D. | 160 mm |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Precision Rating | ABEC 1 |
| Static Load Rating | 220 kN |
| Bore Type | Round Bore |
| Material | Steel |
| Radial Internal Clearance | C4 |
| No. of Ribs - Inner Ring | 1 |
| Width | 1.18 in, 30 mm |
| Inner Ring Width | 1.18 in, 30 mm |
| Dynamic Load Rating | 208 kN |
| O.D. Type | Cylindrical |
| Weight | 6.228 LB |
| EAN or UPC | 7316570373462 |

