- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 2.09 in Width
| Static Load Rating | 365 kN |
| Outer Ring Width | 1.5 in, 38 mm |
| Cage Material | Bearing Steel |
| Inner Ring Width | 2.09 in, 53 mm |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Bore Type | Round Bore |
| I.D. | 110 mm |
| Dynamic Load Rating | 335 kN |
| O.D. Type | Cylindrical |
| Series | 2 |
| Width | 2.09 in, 53 mm |
| No. of Rows | Single |
| O.D. | 200 mm |
| Weight | 11.971 LB |
| EAN or UPC | 7316577044228 |

