- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
| Outer Ring Width | 0.98 in, 25 mm |
| I.D. | 75 mm |
| Dynamic Load Rating | 150 kN |
| Series | 2 |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Bearing Type | Radial |
| Inner Ring Width | 1.22 in, 31 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Width | 1.22 in, 31 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| O.D. | 130 mm |
| Static Load Rating | 156 kN |
| Weight | 3.157 LB |
| EAN or UPC | 7316577044211 |

