- Radial Bearing Type
- Single Row
- Round Bore Type
- 110 mm Inside Diameter
- 240 mm Outside Diameter
| Cage Type | Solid Machined |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| O.D. | 240 mm |
| I.D. | 110 mm |
| Tolerance | Normal (PN) |
| No. of Ribs - Outer Ring | 2 |
| Cage Material | Solid Machined |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Material | Insulated |
| Rows of Balls | Single |
| Weight | 25.662 LB |
| EAN or UPC | 7316571428888 |

