- 8.66 in Inner Diameter
- 18.11 in Outer Diameter
- 3.46 in Width
| Dynamic Load Rating | 1210 kN |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Static Load Rating | 1630 kN |
| O.D. Type | Cylindrical |
| Outer Ring Width | 3.46 in, 88 mm |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Material | Steel |
| Tolerance | Normal (PN) |
| Series | 3 |
| No. of Ribs - Outer Ring | 2 |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| I.D. | 220 mm |
| Bearing Style | Complete Bearing |
| Cage Material | Solid Machined |
| Inch/Metric | Metric |
| O.D. | 460 mm |
| Rows of Balls | Single |
| Inner Ring Width | 3.46 in, 88 mm |
| Width | 3.46 in, 88 mm |
| Radial Internal Clearance | C3 |
| Cage Type | Solid Machined |
| Weight | 186.489 LB |
| EAN or UPC | 7316570257427 |

