- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 170 mm x 360 mm x 72 mm
- Std Capacity
- Brass / Bronze Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Brass/Bronze |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Precision Ground | Yes |
| End Type | Open End |
| Enclosure | Open |
| I.D. | 170 mm |
| O.D. | 360 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Weight | 92.682 LB |
| EAN or UPC | 7316572446423 |

