- 6.69 in Inner Diameter
- 14.17 in Outer Diameter
- 2.83 in Width
| No. of Rows | Single |
| Material | Bearing Steel |
| Series | 3 |
| Rows of Balls | Single |
| I.D. | 170 mm |
| Outer Ring Width | 2.83 in, 72 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Dynamic Load Rating | 952 kN |
| Width | 2.83 in, 72 mm |
| Inner Ring Width | 2.83 in, 72 mm |
| O.D. | 360 mm |
| Bore Type | Round Bore |
| Static Load Rating | 1180 kN |
| Bearing Type | Radial |
| Cage Material | Brass |
| Weight | 92.682 LB |
| EAN or UPC | 7316572447864 |

