- 6.3 in Inner Diameter
- 13.39 in Outer Diameter
- 2.68 in Width
| I.D. | 6.3 in, 160 mm |
| Inch/Metric | Metric |
| Width | 2.68 in, 68 mm |
| Outer Ring Width | 2.68 in, 68 mm |
| O.D. | 13.39 in, 340 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Static Load Rating | 1080 kN |
| Series | 3 |
| Inner Ring Width | 2.68 in, 68 mm |
| Dynamic Load Rating | 1000 kN |
| Weight | 80.458 LB |
| EAN or UPC | 7316574970209 |

