- 5.91 in Inner Diameter
- 12.6 in Outer Diameter
- 2.56 in Width
| Inner Ring Width | 2.56 in, 65 mm |
| Outer Ring Width | 2.56 in, 65 mm |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Bearing Style | Complete Bearing |
| Cage Type | Solid Machined |
| No. of Rows | Single |
| Dynamic Load Rating | 900 kN |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Tolerance | Special |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| No. of Ribs - Outer Ring | 2 |
| Width | 2.56 in, 65 mm |
| O.D. | 320 mm |
| Static Load Rating | 965 kN |
| Cage Material | Solid Machined |
| Material | Steel |
| Series | 3 |
| Bearing Part | Complete Bearing |
| Precision Rating | ABEC 1 |
| I.D. | 150 mm |
| Weight | 59.172 LB |
| EAN or UPC | 7316570784770 |

