- 5.51 in Inner Diameter
- 11.81 in Outer Diameter
- 2.44 in Width
| O.D. | 300 mm |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 780 kN |
| Outside Dia. | 300 mm |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| I.D. | 140 mm |
| Rows of Balls | Single |
| No. of Rows | Single |
| Static Load Rating | 830 kN |
| Outer Ring Width | 2.44 in, 62 mm |
| Inch/Metric | Metric |
| Inside Dia. | 140 mm |
| Inner Ring Width | 2.44 in, 62 mm |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Series | 3 |
| Width | 2.44 in, 62 mm |
| Weight | 50.545 LB |
| EAN or UPC | 7316574711161 |

