- 5.51 in Inner Diameter
- 11.81 in Outer Diameter
- 2.44 in Width
| Width | 2.44 in, 62 mm |
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 780 kN |
| I.D. | 5.51 in, 140 mm |
| Static Load Rating | 830 kN |
| Inner Ring Width | 2.44 in, 62 mm |
| No. of Rows | Single |
| O.D. | 11.81 in, 300 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Series | 3 |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 2.44 in, 62 mm |
| Inch/Metric | Metric |
| Weight | 43.66 LB |
| EAN or UPC | 7316574132478 |

