- 5.51 in Inner Diameter
- 11.81 in Outer Diameter
- 2.44 in Width
| Width | 2.44 in, 62 mm |
| No. of Ribs - Outer Ring | 2 |
| Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Cage Type | Sheet Metal |
| I.D. | 5.51 in, 140 mm |
| O.D. | 11.81 in, 300 mm |
| Relubrication Feature | Without |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Bearing Part | Complete Bearing |
| Outer Ring Width | 2.44 in, 62 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 780 kN |
| Series | 3 |
| No. of Rows | Single |
| Tolerance | Normal (PN) |
| Bearing Style | Complete Bearing |
| Static Load Rating | 830 kN |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Inner Ring Width | 2.44 in, 62 mm |
| Weight | 43.938 LB |
| EAN or UPC | 7316577723192 |

