- 5.12 in Inner Diameter
- 11.02 in Outer Diameter
- 2.28 in Width
| O.D. | 280 mm |
| Outer Ring Width | 2.28 in, 58 mm |
| I.D. | 130 mm |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| No. of Rows | Single |
| Material | Bearing Steel |
| Static Load Rating | 695 kN |
| Width | 2.28 in, 58 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 2.28 in, 58 mm |
| Series | 3 |
| Dynamic Load Rating | 594 kN |
| Precision Rating | ABEC 1 |
| Weight | 39.242 LB |
| EAN or UPC | 7316574241545 |

