- 5.12 in Inner Diameter
- 11.02 in Outer Diameter
- 2.28 in Width
| Material | Steel |
| Bearing Style | Complete Bearing |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 720 kN |
| Bearing Part | Complete Bearing |
| Precision Rating | ABEC 1 |
| I.D. | 130 mm |
| Static Load Rating | 750 kN |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Inner Ring Width | 2.28 in, 58 mm |
| Width | 2.28 in, 58 mm |
| Inside Dia. | 130 mm |
| Outside Dia. | 280 mm |
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| Series | 3 |
| Outer Ring Width | 2.28 in, 58 mm |
| Tolerance | Normal (PN) |
| Cage Material | Solid Machined |
| Bearing Type | Radial |
| Cage Type | Solid Machined |
| O.D. | 280 mm |
| No. of Ribs - Outer Ring | 2 |
| Rows of Balls | Single |
| Weight | 42.139 LB |
| EAN or UPC | 7316571603674 |

