- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 1.97 in Width
| Inner Ring Width | 1.97 in, 50 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| I.D. | 110 mm |
| Static Load Rating | 540 kN |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Width | 1.97 in, 50 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 530 kN |
| Material | Bearing Steel |
| Special Features | Special Spec for Traction Motors (VA301) |
| Bearing Type | Radial |
| Outer Ring Width | 1.97 in, 50 mm |
| Series | 3 |
| O.D. | 240 mm |
| Cage Material | Brass |
| Weight | 25.964 LB |
| EAN or UPC | 7316577721013 |

