- 4.13 in Inner Diameter
- 8.86 in Outer Diameter
- 1.93 in Width
| O.D. | 225 mm |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 500 kN |
| Width | 1.93 in, 49 mm |
| O.D. Type | Cylindrical |
| Series | 3 |
| I.D. | 105 mm |
| Inside Dia. | 105 mm |
| Outer Ring Width | 1.93 in, 49 mm |
| Outside Dia. | 225 mm |
| Inner Ring Width | 1.93 in, 49 mm |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Static Load Rating | 500 kN |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Cage Material | Polyamide |
| No. of Rows | Single |
| Rows of Balls | Single |
| Weight | 19.048 LB |
| EAN or UPC | 7316575740085 |

