- 4.13 in Inner Diameter
- 8.86 in Outer Diameter
- 1.93 in Width
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 500 kN |
| Tolerance | Special |
| Series | 3 |
| I.D. | 105 mm |
| Bearing Part | Complete Bearing |
| Bearing Type | Radial |
| No. of Ribs - Outer Ring | 2 |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Inner Ring Width | 1.93 in, 49 mm |
| Precision Rating | ABEC 1 |
| Static Load Rating | 500 kN |
| Outer Ring Width | 1.93 in, 49 mm |
| O.D. | 225 mm |
| Width | 1.93 in, 49 mm |
| Cage Material | Solid Machined |
| Material | Steel |
| Rows of Balls | Single |
| Bearing Style | Complete Bearing |
| Cage Type | Solid Machined |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Weight | 21.275 LB |
| EAN or UPC | 7316571027043 |

