- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Width | 1.85 in, 47 mm |
| Capacity | High Capacity |
| O.D. | 8.46 in, 215 mm |
| Rows of Balls | Single |
| Inner Ring Width | 1.85 in, 47 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 440 kN |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Dynamic Load Rating | 450 kN |
| Series | 3 |
| Special Features | Special Spec for Traction Motors (VA301) |
| Outer Ring Width | 1.85 in, 47 mm |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 3.94 in, 100 mm |
| Radial Internal Clearance | C4 |
| End Type | Open End |
| Cage Type | Solid Machined |
| Enclosure | Open |
| Material | Bearing Steel |
| Origin | Cylindrical Radial |
| Tolerance | Special |
| Cage Material | Brass |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| No. of Rows | Single |
| Weight | 18.958 LB |
| EAN or UPC | 7316577723130 |

