- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 95 mm x 200 mm x 45 mm
- High Capacity
- Polyamide Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| O.D. | 200 mm |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | 1 |
| Precision Ground | Yes |
| Tolerance | Iso Class 5 (RBEC 5) |
| I.D. | 95 mm |
| Capacity | High Capacity |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Polyamide (Molded Nylon) |
| Bore Type | Round Bore, Metric Type |
| Weight | 13.5 LB |
| EAN or UPC | 7316577723758 |

