- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 1.77 in Width
| O.D. Type | Cylindrical |
| Cage Type | Solid Machined |
| Special Features | Special Spec for Traction Motors (VA301) |
| Width | 1.77 in, 45 mm |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Rows of Balls | Single |
| Cage Material | Solid Machined |
| Outer Ring Width | 1.77 in, 45 mm |
| Relubrication Feature | Without |
| Tolerance | Special |
| Inner Ring Width | 1.77 in, 45 mm |
| O.D. | 200 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| I.D. | 95 mm |
| Dynamic Load Rating | 390 kN |
| Series | 3 |
| Radial Internal Clearance | C4 |
| No. of Rows | Single |
| Bearing Part | Complete Bearing |
| Bore Type | Round Bore |
| No. of Ribs - Outer Ring | 2 |
| Static Load Rating | 390 kN |
| Weight | 15.849 LB |
| EAN or UPC | 7316570897272 |

