- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 1.69 in Width
| Inside Dia. | 90 mm |
| Precision Rating | ABEC 1 |
| Width | 1.69 in, 43 mm |
| Relubrication Feature | Without |
| Tolerance | Normal (PN) |
| Series | 3 |
| Inch/Metric | Metric |
| Bearing Style | Complete Bearing |
| Dynamic Load Rating | 365 kN |
| No. of Ribs - Outer Ring | 2 |
| Cage Type | Solid Machined |
| Inner Ring Width | 1.69 in, 43 mm |
| Rows of Balls | Single |
| Outer Ring Width | 1.69 in, 43 mm |
| I.D. | 90 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group 3 (C3) |
| Cage Material | Solid Machined |
| Material | Insulated |
| Outside Dia. | 190 mm |
| Bearing Part | Complete Bearing |
| O.D. Type | Cylindrical |
| O.D. | 190 mm |
| Static Load Rating | 360 kN |
| Bearing Type | Radial |
| Weight | 14.107 LB |
| EAN or UPC | 7316571556741 |

