- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 1.61 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Dynamic Load Rating | 340 kN |
| Cage Material | Non-Metallic |
| Oil Hole | w/o Oil Hole |
| Static Load Rating | 335 kN |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Inside Dia. | 85 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| No. of Rows | 1 |
| O.D. | 180 mm |
| End Type | Open End |
| Series | 3 |
| Precision Ground | Yes |
| Outside Dia. | 180 mm |
| Bore Type | Round Bore |
| Inner Ring Width | 1.61 in, 41 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.61 in, 41 mm |
| Precision Rating | ABEC 1 |
| Material | Steel |
| Bearing Part | Complete Bearing |
| Bearing Type | Radial |
| Width | 1.61 in, 41 mm |
| I.D. | 85 mm |
| Bearing Style | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Radial Internal Clearance | Group 3 (C3) |
| Capacity | High Capacity |
| Relubrication Feature | Without |
| Origin | Cylindrical Radial |
| Rows of Balls | Single |
| Cage Type | Non-Metallic |
| Weight | 10.476 LB |
| EAN or UPC | 7316577030375 |

