- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
| Bearing Style | Complete Bearing |
| Cage Material | Non-Metallic |
| Static Load Rating | 265 kN |
| Radial Internal Clearance | Group N |
| Cage Type | Non-Metallic |
| Outer Ring Width | 1.46 in, 37 mm |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Width | 1.46 in, 37 mm |
| Relubrication Feature | Without |
| Inner Ring Width | 1.46 in, 37 mm |
| O.D. | 160 mm |
| Rows of Balls | Single |
| No. of Ribs - Outer Ring | 2 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 280 kN |
| Bearing Type | Radial |
| I.D. | 75 mm |
| Bearing Part | Complete Bearing |
| Series | 3 |
| Material | Insulated |
| Precision Rating | ABEC 1 |
| Weight | 7.436 LB |
| EAN or UPC | 7316571428840 |

