- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 1.38 in Width
| Outer Ring Width | 1.38 in, 35 mm |
| No. of Rows | Single |
| Inner Ring Width | 1.38 in, 35 mm |
| Dynamic Load Rating | 236 kN |
| Static Load Rating | 228 kN |
| Material | Bearing Steel |
| Series | 3 |
| Width | 1.38 in, 35 mm |
| O.D. | 5.91 in, 150 mm |
| Precision Rating | ABEC 1 |
| I.D. | 2.76 in, 70 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Weight | 7.088 LB |
| EAN or UPC | 7316575347840 |

