- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Normal (PN) |
| Cage Material | Brass/Bronze |
| Origin | Cylindrical Radial |
| Width | 1.3 in, 33 mm |
| End Type | Open End |
| O.D. Type | Cylindrical |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bearing Part | Complete Bearing |
| O.D. | 140 mm |
| Series | 3 |
| Inner Ring Width | 1.3 in, 33 mm |
| Static Load Rating | 196 kN |
| Material | Steel |
| Radial Internal Clearance | C4 |
| Relubrication Feature | Without |
| Enclosure | Open |
| Dynamic Load Rating | 212 kN |
| I.D. | 65 mm |
| Capacity | High Capacity |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| No. of Ribs - Outer Ring | 2 |
| Cage Type | Solid Machined |
| No. of Rows | 1 |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Outer Ring Width | 1.3 in, 33 mm |
| Weight | 5.754 LB |
| EAN or UPC | 7316577054357 |

