- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 156 kN |
| Static Load Rating | 143 kN |
| No. of Rows | Single |
| Outer Ring Width | 1.14 in, 29 mm |
| I.D. | 55 mm |
| Bore Type | Round Bore |
| Material | Bearing Steel |
| O.D. | 120 mm |
| Rows of Balls | Single |
| Inner Ring Width | 1.14 in, 29 mm |
| Cage Material | Polyamide |
| Precision Rating | ABEC 1 |
| Width | 1.14 in, 29 mm |
| Series | 3 |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Weight | 3.243 LB |
| EAN or UPC | 7316571774657 |

