- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
| Bore Type | Round Bore |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.06 in, 27 mm |
| Material | Bearing Steel |
| Outer Ring Width | 1.06 in, 27 mm |
| Cage Material | Polyamide |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 127 kN |
| Series | 3 |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Bearing Type | Radial |
| Width | 1.06 in, 27 mm |
| Static Load Rating | 112 kN |
| O.D. | 110 mm |
| Rows of Balls | Single |
| Weight | 2.588 LB |
| EAN or UPC | 7316571774756 |

