- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Inner Ring Width | 0.98 in, 25 mm |
| I.D. | 45 mm |
| Capacity | High Capacity |
| Tolerance | Normal (PN) |
| End Type | Open End |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 112 kN |
| Bearing Design | Removable Inner Ring – Straight |
| Outer Ring Width | 0.98 in, 25 mm |
| Series | 3 |
| Origin | Cylindrical Radial |
| Bearing Type | Radial |
| Rows of Balls | 1 |
| Material | Steel |
| Enclosure | Open |
| Cage Type | Non-Metallic |
| Cage Material | Polyamide (Molded Nylon) |
| Static Load Rating | 100 kN |
| Oil Hole | w/o Oil Hole |
| Width | 0.98 in, 25 mm |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Weight | 2.026 LB |
| EAN or UPC | 7316577032232 |

