- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 45 mm x 100 mm x 25 mm
- High Capacity
- Brass / Bronze Cage
applications
- Traction motors
- Gearboxes
- Electric motors
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Enclosure | Open |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Capacity | High Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | C4 |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Cage Material | Brass/Bronze |
| Origin | Cylindrical Radial |
| O.D. | 100 mm |
| I.D. | 45 mm |
| Precision Ground | Yes |
| Weight | 1.9 LB |
| EAN or UPC | 7316577043436 |

