- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
| Tolerance | Class 6 (P6) |
| Series | 3 |
| Width | 0.83 in, 21 mm |
| Outer Ring Width | 0.83 in, 21 mm |
| Relubrication Feature | Without |
| Static Load Rating | 63 kN |
| Bearing Style | Complete Bearing |
| Rows of Balls | Single |
| Outside Dia. | 80 mm |
| No. of Ribs - Outer Ring | 2 |
| Radial Internal Clearance | Special |
| Bearing Part | Complete Bearing |
| Precision Rating | ABEC 3 |
| Dynamic Load Rating | 75 kN |
| Inside Dia. | 35 mm |
| O.D. | 80 mm |
| I.D. | 35 mm |
| Cage Material | Solid Machined |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Material | Steel |
| Cage Type | Solid Machined |
| Bearing Type | Radial |
| Inner Ring Width | 0.83 in, 21 mm |
| No. of Rows | Single |
| Weight | 1.206 LB |
| EAN or UPC | 7316571541839 |

