- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
| Inside Dia. | 25 mm |
| O.D. Type | Cylindrical |
| I.D. | 25 mm |
| Bearing Style | Complete Bearing |
| Cage Type | Solid Machined |
| Relubrication Feature | Without |
| Dynamic Load Rating | 46.5 kN |
| Precision Rating | ABEC 3 |
| Bearing Type | Radial |
| Tolerance | Class 6 (P6) |
| Rows of Balls | Single |
| Inner Ring Width | 0.67 in, 17 mm |
| Series | 3 |
| Radial Internal Clearance | Special |
| Inch/Metric | Metric |
| Material | Steel |
| Bearing Part | Complete Bearing |
| Bore Type | Round Bore |
| Static Load Rating | 36.5 kN |
| Outer Ring Width | 0.67 in, 17 mm |
| Outside Dia. | 62 mm |
| No. of Ribs - Outer Ring | 2 |
| Width | 0.67 in, 17 mm |
| Cage Material | Solid Machined |
| O.D. | 62 mm |
| Weight | 0.628 LB |
| EAN or UPC | 7316571537290 |

