- 11.02 in Inner Diameter
- 19.69 in Outer Diameter
- 3.15 in Width
| I.D. | 11.02 in, 280 mm |
| O.D. | 19.69 in, 500 mm |
| Static Load Rating | 1800 kN |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Inner Ring Width | 3.15 in, 80 mm |
| O.D. Type | Cylindrical |
| Bearing Style | Complete Bearing |
| Cage Type | Solid Machined |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Bearing Part | Complete Bearing |
| Series | 2 |
| Cage Material | Brass |
| Outer Ring Width | 3.15 in, 80 mm |
| No. of Ribs - Outer Ring | 2 |
| No. of Rows | Single |
| Dynamic Load Rating | 1190 kN |
| Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Width | 3.15 in, 80 mm |
| Weight | 183.557 LB |
| EAN or UPC | 7316570531671 |

