- 11.02 in Inner Diameter
- 19.69 in Outer Diameter
- 3.15 in Width
| Dynamic Load Rating | 1190 kN |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Series | 2 |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| O.D. Type | Cylindrical |
| Cage Material | Solid Machined |
| Width | 3.15 in, 80 mm |
| Precision Rating | ABEC 1 |
| Static Load Rating | 1800 kN |
| Tolerance | Normal (PN) |
| Rows of Balls | Single |
| Cage Type | Solid Machined |
| I.D. | 280 mm |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| No. of Ribs - Outer Ring | 2 |
| O.D. | 500 mm |
| Inner Ring Width | 3.15 in, 80 mm |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Bore Type | Round Bore |
| Outer Ring Width | 3.15 in, 80 mm |
| Weight | 183.557 LB |
| EAN or UPC | 7316570860863 |

