- 9.45 in Inner Diameter
- 17.32 in Outer Diameter
- 2.83 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Bearing Design | Removable Inner Ring – Straight |
| No. of Ribs - Outer Ring | 2 |
| Cage Material | Brass |
| Bearing Part | Complete Bearing |
| Width | 2.83 in, 72 mm |
| Precision Rating | ABEC 1 |
| Oil Hole | w/o Oil Hole |
| Relubrication Feature | Without |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Material | Bearing Steel |
| O.D. | 17.32 in, 440 mm |
| Precision Ground | Yes |
| End Type | Open End |
| Outer Ring Width | 2.83 in, 72 mm |
| I.D. | 9.45 in, 240 mm |
| Tolerance | Normal (PN) |
| Bore Type | Cylindrical |
| Static Load Rating | 1370 kN |
| Series | 2 |
| Dynamic Load Rating | 952 kN |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Inner Ring Width | 2.83 in, 72 mm |
| Enclosure | Open |
| Weight | 133.754 LB |
| EAN or UPC | 7316577295835 |

