- 8.66 in Inner Diameter
- 15.75 in Outer Diameter
- 2.56 in Width
| Inner Ring Width | 2.56 in, 65 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 1290 kN |
| Precision Rating | ABEC 1 |
| I.D. | 8.66 in, 220 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Series | 2 |
| No. of Rows | Single |
| O.D. | 15.75 in, 400 mm |
| Width | 2.56 in, 65 mm |
| Outer Ring Width | 2.56 in, 65 mm |
| Dynamic Load Rating | 1060 kN |
| Material | Bearing Steel |
| Cage Material | Brass |
| Weight | 94.578 LB |
| EAN or UPC | 7316572486962 |

