- 7.48 in Inner Diameter
- 13.39 in Outer Diameter
- 2.17 in Width
| Width | 2.17 in, 55 mm |
| Outer Ring Width | 2.17 in, 55 mm |
| Dynamic Load Rating | 800 kN |
| Inner Ring Width | 2.17 in, 55 mm |
| O.D. Type | Cylindrical |
| O.D. | 13.39 in, 340 mm |
| Material | Bearing Steel |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Series | 2 |
| Cage Material | Brass |
| Static Load Rating | 965 kN |
| I.D. | 7.48 in, 190 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 49.774 LB |
| EAN or UPC | 7316575087869 |

