- 9.45 in Inner Diameter
- 19.69 in Outer Diameter
- 6.1 in Width
| Relubrication Feature | Without |
| Tolerance | Normal (PN) |
| Rows of Balls | Single |
| Inner Ring Width | 6.1 in, 155 mm |
| No. of Ribs - Outer Ring | 2 |
| Outer Ring Width | 6.1 in, 155 mm |
| Static Load Rating | 3650 kN |
| I.D. | 240 mm |
| Bearing Part | Complete Bearing |
| O.D. Type | Cylindrical |
| Material | Steel |
| Inch/Metric | Metric |
| Series | 23 |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C3 |
| O.D. | 500 mm |
| Cage Type | Solid Machined |
| Dynamic Load Rating | 2600 kN |
| Bore Type | Round Bore |
| Width | 6.1 in, 155 mm |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Cage Material | Solid Machined |
| Weight | 369.45 LB |
| EAN or UPC | 7316571599830 |

