- 8.66 in Inner Diameter
- 18.11 in Outer Diameter
- 5.71 in Width
| O.D. | 460 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| I.D. | 220 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Inner Ring Width | 5.71 in, 145 mm |
| Bearing Type | Radial |
| Static Load Rating | 3450 kN |
| Cage Material | Brass |
| Dynamic Load Rating | 2380 kN |
| Width | 5.71 in, 145 mm |
| No. of Rows | Single |
| Series | 23 |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 5.71 in, 145 mm |
| Weight | 299.718 LB |
| EAN or UPC | 7316572142165 |

