- 7.87 in Inner Diameter
- 16.54 in Outer Diameter
- 5.43 in Width
| Inch/Metric | Metric |
| Inner Ring Width | 5.43 in, 138 mm |
| Width | 5.43 in, 138 mm |
| Outer Ring Width | 5.43 in, 138 mm |
| Bore Type | Cylindrical |
| O.D. | 16.54 in, 420 mm |
| Dynamic Load Rating | 1980 kN |
| O.D. Type | Cylindrical |
| I.D. | 7.87 in, 200 mm |
| Material | Bearing Steel |
| No. of Rows | Single |
| Static Load Rating | 2800 kN |
| Cage Material | Brass |
| Series | 23 |
| Precision Rating | ABEC 1 |
| Weight | 235.233 LB |
| EAN or UPC | 7316577151704 |

