- 6.69 in Inner Diameter
- 12.2 in Outer Diameter
- 2.05 in Width
| Inner Ring Width | 2.05 in, 52 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Outside Dia. | 310 mm |
| Bearing Type | Radial |
| Width | 2.05 in, 52 mm |
| Inside Dia. | 170 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Outer Ring Width | 2.05 in, 52 mm |
| O.D. | 310 mm |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Dynamic Load Rating | 695 kN |
| I.D. | 170 mm |
| Cage Material | Brass |
| Series | 2 |
| Precision Rating | ABEC 1 |
| Static Load Rating | 815 kN |
| Weight | 40.014 LB |
| EAN or UPC | 7316572308714 |

