- 7.48 in Inner Diameter
- 15.75 in Outer Diameter
- 5.2 in Width
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Inner Ring Width | 5.2 in, 132 mm |
| I.D. | 7.48 in, 190 mm |
| Static Load Rating | 2550 kN |
| O.D. Type | Cylindrical |
| O.D. | 15.75 in, 400 mm |
| Dynamic Load Rating | 1830 kN |
| Material | Bearing Steel |
| Series | 23 |
| Outer Ring Width | 5.2 in, 132 mm |
| Cage Material | Brass |
| Width | 5.2 in, 132 mm |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Weight | 187.699 LB |
| EAN or UPC | 7316575595333 |

