- 7.48 in Inner Diameter
- 15.75 in Outer Diameter
- 5.2 in Width
| No. of Rows | Single |
| Inner Ring Width | 5.2 in, 132 mm |
| Dynamic Load Rating | 1830 kN |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Outer Ring Width | 5.2 in, 132 mm |
| Series | 23 |
| Width | 5.2 in, 132 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Round Bore |
| Cage Material | Brass |
| I.D. | 190 mm |
| O.D. | 400 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 2550 kN |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Weight | 187.699 LB |
| EAN or UPC | 7316574193936 |

