- 7.09 in Inner Diameter
- 14.96 in Outer Diameter
- 4.96 in Width
| Static Load Rating | 2240 kN |
| Inch/Metric | Metric |
| O.D. | 14.96 in, 380 mm |
| Dynamic Load Rating | 1610 kN |
| Outer Ring Width | 4.96 in, 126 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| No. of Rows | Single |
| Bore Type | Cylindrical |
| Width | 4.96 in, 126 mm |
| I.D. | 7.09 in, 180 mm |
| Inner Ring Width | 4.96 in, 126 mm |
| Precision Rating | ABEC 1 |
| Series | 23 |
| Cage Material | Brass |
| Weight | 169.725 LB |
| EAN or UPC | 7316574940103 |

