- 6.69 in Inner Diameter
- 14.17 in Outer Diameter
- 4.72 in Width
| Dynamic Load Rating | 1450 kN |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Outer Ring Width | 4.72 in, 120 mm |
| Static Load Rating | 2040 kN |
| Bore Type | Cylindrical |
| O.D. | 14.17 in, 360 mm |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| Series | 23 |
| Width | 4.72 in, 120 mm |
| No. of Rows | Single |
| Inner Ring Width | 4.72 in, 120 mm |
| Material | Bearing Steel |
| I.D. | 6.69 in, 170 mm |
| Weight | 148.71 LB |
| EAN or UPC | 7316574924684 |

