- 6.3 in Inner Diameter
- 13.39 in Outer Diameter
- 4.49 in Width
| No. of Rows | Single |
| Bore Type | Cylindrical |
| O.D. | 13.39 in, 340 mm |
| Dynamic Load Rating | 1250 kN |
| Inner Ring Width | 4.49 in, 114 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Outer Ring Width | 4.49 in, 114 mm |
| Static Load Rating | 1730 kN |
| I.D. | 6.3 in, 160 mm |
| Width | 4.49 in, 114 mm |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Series | 23 |
| Weight | 125.575 LB |
| EAN or UPC | 7316574923649 |

