- 5.91 in Inner Diameter
- 12.6 in Outer Diameter
- 4.25 in Width
| I.D. | 5.91 in, 150 mm |
| Series | 23 |
| Dynamic Load Rating | 1370 kN |
| Cage Material | Brass |
| No. of Rows | Single |
| Outer Ring Width | 4.25 in, 108 mm |
| Inner Ring Width | 4.25 in, 108 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 1630 kN |
| O.D. | 12.6 in, 320 mm |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Width | 4.25 in, 108 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Weight | 103.838 LB |
| EAN or UPC | 7316574929474 |

