- 5.51 in Inner Diameter
- 11.81 in Outer Diameter
- 4.02 in Width
| O.D. | 11.81 in, 300 mm |
| Cage Material | Brass |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 4.02 in, 102 mm |
| Dynamic Load Rating | 1200 kN |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Width | 4.02 in, 102 mm |
| I.D. | 5.51 in, 140 mm |
| Outer Ring Width | 4.02 in, 102 mm |
| Series | 23 |
| Static Load Rating | 1430 kN |
| Weight | 90.59 LB |
| EAN or UPC | 7316575310257 |

